SKU:
BOT4053369D
MPN:
16917226.11V
£399.00
Ex VAT
£478.80
Inc VAT
3 Variations Available
Product Details
Product Specification
1250mm High Mobile Rack
All models 1000mm wide x 550mm deep. Double or single sided versions. Complete with bin kits.
Epoxy powder coat finish. Extra drop in base tray available for all models (see 16917030.51v).
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey Red |
EAN | 5039350011980 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | 16917226.11V |
Number of Pieces | 97PCE |
Overall Depth | 550mm |
Overall Height | 1250mm |
Overall Width | 1000mm |
Product Type | Louvred Trolley Storage Bins |
UNSPSC Code | 24112003 |