£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Black silverware bin for heavy duty utility carts, light duty utility carts, standard duty utility cart, flat shelf utility carts and X-tra™ utility carts.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
EAN | 0086876162851 |
ECLASS Code | 21100490 |
MFR Part No. | FG335488BLA |
Overall Depth | 307.975mm |
Overall Height | 266.7mm |
Overall Width | 431.8mm |
Product Type | Plastic Storage Bin |
UNSPSC Code | 24112003 |