SKU:
CTL4048920A
MPN:
E54SB/5
£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Pack of 5 large robust polypropylene containers that can either be stacked or nested.
Max. stack height: 5 bins.
Max. stack load: 50kg.
Container dimensions: (H x W x D)
External: 320 x 495 x 390mm.
Internal: 320 x 440 x 340mm.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Barton Storage Systems |
Colour | Dark Grey |
ECLASS Code | 21100490 |
Material | Polypropylene |
MFR Part No. | E54SB/5 |
Number of Pieces | 5PCE |
Overall Depth | 320mm |
Overall Height | 380mm |
Overall Width | 495mm |
Product Type | Space Bin Containers |
UNSPSC Code | 24112003 |