£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Introducing a comprehensive solution for organized storage and efficient organization - our range of storage units complete with polypropylene bins. These versatile units are designed to seamlessly integrate into various environments, offering an ideal storage solution. With multiple configurations to choose from, you can select the unit that perfectly suits your needs.
Features and Benefits
• Durable polypropylene bins ensure long-lasting storage while protecting your items
• Different bin sizes cater to items of all dimensions, optimizing space utilization
• The space-efficient design fits seamlessly into various settings, saving valuable workspace
• Customizable bin combinations enable tailored organization for diverse storage needs
• Open-front bin design grants quick and convenient access
GIL15Z
Contains 15 Small bins.
Overall size (W x D x H): 540 x 255 x 405mm.
Small Bins (W x D x H): 100 x 165 x 75mm.
GIL24Z
Contains 24 Small bins.
Overall size (W x D x H): 790 x 300 x 600mm.
Small Bins (W x D x H): 95 x 280 x 100mm.
GIL26Z
Contains 16 Small and 10 Large bins.
Overall size (W x D x H): 900 x 305 x 765mm.
Small Bins (W x D x H): 100 x 165 x 75mm.
Large Bins (W x D x H): 150 x 235 x 130mm.
GIL47Z
Contains 32 Small and 15 Large bins.
Overall size (W x D x H): 930 x 285 x 1150mm.
Small Bins (W x D x H): 100 x 165 x 75mm.
Large Bins (W x D x H): 150 x 235 x 130mm.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | GIL47Z |
Number of Pieces | 42PCE |
Overall Depth | 285mm |
Overall Height | 1150mm |
Overall Width | 930mm |
Product Type | Storage Bin Rack Storage Bins |
UNSPSC Code | 24112003 |