£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Suitable for small parts storage. Contains 8 x Blue bins (103mm x 165mm x 83mm), 8 x Red bins (103mm x 165mm x 83mm), 8 x Green bins (103mm x 165mm x 83mm), 8 x Yellow bins (103mm x 165mm x 83mm).
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100490 |
MFR Part No. | 13031070 |
Number of Pieces | 32PCE |
Overall Depth | 165mm |
Overall Height | 83mm |
Overall Width | 103mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |