£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Suitable for small parts storage. Contains 8 x Blue bins (103mm x 165mm x 83mm), 8 x Red bins (103mm x 165mm x 83mm), 8 x Green (103mm x 90mm x 55mm), 8 x Yellow (103mm x 120mm x 62mm) and 8 x Red (103mm x 120mm x 62mm) bins.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100490 |
MFR Part No. | 13021008 |
Number of Pieces | 40PCE |
Overall Depth | 165mm |
Overall Height | 83mm |
Overall Width | 103mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |