Bott

Storage Bins, Green, 103x120x62mm, 24 Pack

SKU:

BOT4050302M

MPN:

13031130

£40.49

Ex VAT

£48.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Stackable bin kits manufactured from high density polythene with reinforced sides. The kits come with labels included and the surfaces are resistant to most acids, alkalis, greases and oils. The surfaces are also temperature resistant from -35°C to +80°C. For use with Bott louvred panels, cubio and verso cupboards and roller conveyors.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Green

    ECLASS Code

    21100490

    MFR Part No.

    13031130

    Number of Pieces

    24PCE

    Overall Depth

    120mm

    Overall Height

    62mm

    Overall Width

    103mm

    Product Type

    Storage Bins

    UNSPSC Code

    24112003