£65.49
Ex VAT
£78.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Stackable bin kits manufactured from high density polythene with reinforced sides and labels which are included with the kits. The bins are resistant to most alkalis, acids, oils and greases and are also temperature resistant from -35°C to +80°C. The bins are designed for use with Bott louvred panels, cubio and verso cupboards and roller conveyors.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Mixed |
ECLASS Code | 21100490 |
MFR Part No. | 2510074 |
Number of Pieces | 48PCE |
Overall Depth | 103mm |
Overall Height | 83mm |
Overall Width | 165mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |