noscriptMatlock Storage Bins, Plastic, Yellow, 280x425x260mm PK021 | Cromwell Tools

Matlock

Storage Bins, Plastic, Yellow, 280x425x260mm

SKU:

MTL4041085Y

MPN:

PK021

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (50+)

    Product Details

    Available in four attractive colours and an array of sizes and specifications to suit your needs, these plastic storage bins are incredibly versatile. Manufactured from high strength polypropylene which is corrosion resistant and robust, they possess an interlocking design that allows for the bins to be hung on any standard louvre panel as well as being able to stand freely to suit individual preference. A simple and elegant way to maximise your storage space.


    Features and Benefits
    • Manufactured from a high strength and durable polypropylene making it a long lasting product
    • Has an interlocking design that allows for it to be hung on a standard louvre panel
    • Can be nested and stacked to help optimise your storage
    • Available in a range of four attractive colours to suit your personal tastes and needs


    Typical Applications
    • Ideal for being hung upon a louvred panel as well as being used for free standing storage. The range of colours makes it useful in institutional settings


    Notes
    • All measurements given are the outer dimensions and have a tolerance of +/-2.5mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Yellow

    ECLASS Code

    21100490

    Material

    Plastic

    Number of Pieces

    1PCE

    Overall Depth

    425mm

    Overall Height

    260mm

    Overall Width

    280mm

    Product Type

    Storage Bins

    UNSPSC Code

    24112003