SKU:
CTL4047380A
MPN:
052101/4
£119.00
Ex VAT
£142.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Multi-functional sorting storage bins with lids. Supplied in packs of four with various lid colour options available. Manufactured from polypropylene with removable hinged lids. Ideal for separating items, can be used as colour coded bins for recycling items and segregation. Stackable without lids.
Maximum load capacity: 30kg when stacked (maximum five high).
Size: 345 x 400 x 635mm.
Capacity: 50ltr.
Contents not included.
Attribute | Value |
---|---|
Brand | Barton Storage Systems |
Colour | Blue Grey |
EAN | 5060091321717 |
ECLASS Code | 21100490 |
MFR Part No. | 052101/4 |
Number of Pieces | 4PCE |
Overall Depth | 635mm |
Overall Height | 345mm |
Overall Width | 400mm |
Product Type | Storage Bins with Lids |
UNSPSC Code | 24112003 |