Barton Storage Systems

Storage Bins with Lids, Grey/Green, 400x635x345mm, 4 Pack

SKU:

CTL4047381B

MPN:

052104/4

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (1)

    Product Details

    Multi-functional sorting storage bins with lids. Supplied in packs of four with various lid colour options available. Manufactured from polypropylene with removable hinged lids. Ideal for separating items, can be used as colour coded bins for recycling items and segregation. Stackable without lids.
    Maximum load capacity: 30kg when stacked (maximum five high).
    Size: 345 x 400 x 635mm.
    Capacity: 50ltr.
    Contents not included.


    Product Specification
    Attribute
    Value

    Brand

    Barton Storage Systems

    Colour

    Green Grey

    ECLASS Code

    21100490

    MFR Part No.

    052104/4

    Number of Pieces

    4PCE

    Overall Depth

    635mm

    Overall Height

    345mm

    Overall Width

    400mm

    Product Type

    Storage Bins with Lids

    UNSPSC Code

    24112003