£79.99
Ex VAT
£95.99
Inc VAT
31 Variations Available
Product Details
Product Specification
Stackable bin kits manufactured from high density polythene with reinforced sides. The kits come with labels included and the surfaces are resistant to most acids, alkalis, greases and oils. The surfaces are also temperature resistant from -35°C to +80°C. For use with Bott louvred panels, cubio and verso cupboards and roller conveyors.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Yellow |
ECLASS Code | 21100490 |
MFR Part No. | 13020412 |
Number of Pieces | 12PCE |
Overall Depth | 345mm |
Overall Height | 165mm |
Overall Width | 207mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |