£86.99
Ex VAT
£104.39
Inc VAT
Product Details
Product Specification
Quality rigid bins with reinforced sides, resistant to most acids, alkalis, greases and oils. Manufactured from high density polyethylene with label included.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Red Yellow |
ECLASS Code | 21100490 |
MFR Part No. | 13031092 |
Number of Pieces | 45PCE |
Overall Depth | 165mm |
Overall Height | 83mm |
Overall Width | 103mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |