£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
The Single-Sided Bin Rack Extension accommodates a variety of plastic storage bins. The robust light grey frame and durable galvanised louvred panels ensure longevity and secure organisation that maximises space while providing quick and convenient access to tools, parts, or products.
Features and Benefits
• Ergonomic plastic handle provides user-friendly transport
• Mobile swivel castors, including two braked castors ensure adaptability to dynamic work environments
• Customisable storage bin attachment to suit your needs
Typical Applications
• Workshops
• Warehouses
Notes
• Trolley only. Storage bins are sold separately
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
EAN | 5056239711373 |
ECLASS Code | 21100490 |
Material | Steel |
MFR Part No. | BTA01Z |
Number of Pieces | 1PCE |
Overall Height | 1400mm |
Overall Width | 930mm |
Product Type | Storage Bin Rack |
UNSPSC Code | 24112003 |