£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
This Trolley with Bins from GPC Industries Ltd® is a must-have for those seeking a durable, mobile storage solution. The robust light grey frame, paired with tough galvanised louvred panels, ensures longevity and secure organisation.
Features and Benefits
• Streamlines tool and product storage
• Ergonomic plastic handle and four swivel castors (2 braked) allows for effortless manoeuverability
• Versatile and user-friendly
Contents
• 1x galvanised trolley
Typical Applications
• Workshops
• Warehouse
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue Red Yellow |
EAN | 5056239711397 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BTC03Y |
Number of Pieces | 121PCE |
Overall Height | 1400mm |
Overall Width | 930mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |