£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
This Trolley with Bins from GPC Industries Ltd® is a must-have for those seeking a durable, mobile storage solution. The robust light grey frame, paired with tough galvanised louvred panels, ensures longevity and secure organisation.
Features and Benefits
• Streamlines tool and product storage
• Ergonomic plastic handle and four swivel castors (2 braked) allow for effortless manoeuvrability
• Versatile and user-friendly
Contents
• 1x galvanised trolley
• 96x bin No. 2: H76mm x W106mm x D187mm
• 48x bin No.3: H127mm x W140mm x D274mm
Typical Applications
• Workshops
• Warehouse
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue Red Yellow |
EAN | 5056239711380 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BTB02Y |
Number of Pieces | 145PCE |
Overall Height | 1400mm |
Overall Width | 930mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |