SKU:
BOT4053371E
MPN:
16917272.11V
£457.00
Ex VAT
£548.40
Inc VAT
3 Variations Available
Product Details
Product Specification
1250mm High Mobile Rack
All models 1000mm wide x 550mm deep. Double or single sided versions. Complete with bin kits.
Epoxy powder coat finish. Extra drop in base tray available for all models (see 16917030.51v).
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
EAN | 5039350011997 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | 16917272.11v |
Overall Depth | 550mm |
Overall Height | 1250mm |
Overall Width | 1000mm |
Product Type | Louvred Panel Storage Bins |
Series | Verso |
UNSPSC Code | 24112003 |