Bott

Verso, Louvred Panel/Storage Bins, Steel/Plastic, Light Grey/Blue, 1000x550x1450mm

SKU:

BOT4053373M

MPN:

16917325.11v

£367.00

Ex VAT

£440.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    1450mm High Static Rack


    All models 1000mm wide x 550mm deep. Double or single sided versions. Complete with bin kits.
    Epoxy powder coat finish. Optional drop in base tray available for all models (see 16917030.51v).


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey

    EAN

    5039350017104

    ECLASS Code

    21100490

    Material

    Plastic Steel

    MFR Part No.

    16917325.11v

    Overall Depth

    550mm

    Overall Height

    1450mm

    Overall Width

    1000mm

    Product Type

    Louvred Panel Storage Bins

    Series

    Verso

    UNSPSC Code

    24112003