SKU:
BOT4053373P
MPN:
16917327.11V
£379.00
Ex VAT
£454.80
Inc VAT
6 Variations Available
Product Details
Product Specification
1775mm High Static Rack
All models 1000mm wide x 550mm deep. Double or single sided versions. Complete with bin kits.
Epoxy powder coat finish. Optional drop in base tray available for all models (see 16917030.51v).
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
EAN | 5039350017128 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | 16917327.11v |
Overall Depth | 550mm |
Overall Height | 1775mm |
Overall Width | 1000mm |
Product Type | Louvred Panel Storage Bins |
Series | Verso |
UNSPSC Code | 24112003 |