noscriptExporta ATTACHED LID CONTAINER GREEN 600X400X365mm 68L 02-ALC6436/GN | Cromwell Tools

Exporta

ATTACHED LID CONTAINER GREEN 600X400X365mm 68L

SKU:

EXG4046240W

MPN:

02-ALC6436/GN

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (11)

    Product Details

    The Exporta ALC Totes offer a folding lid secure storage option, perfect for clean and secure storage needs across various industries. Available in assorted colors, these totes provide versatility and aesthetic appeal to suit different preferences and environments. With their folding lid design, they ensure easy access to stored items while maintaining security. Whether for organising supplies, transporting goods, or storing sensitive materials, these totes offer a reliable solution for businesses seeking clean and secure storage options.


    Features and Benefits
    • Available in a variety of colours for easy identification and aesthetic organisation
    • Items stay secure with folding lid
    • Perfect for any and all storage solutions


    Typical Applications
    • Storing of general office materials
    • Easy transportation of materials and items


    Product Specification
    Attribute
    Value

    Brand

    Exporta

    Colour

    Green

    ECLASS Code

    21100490

    MFR Part No.

    02-ALC6436/GN

    Overall Depth

    365mm

    Overall Height

    600mm

    Overall Width

    400mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    68L