£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The Exporta ALC Totes offer a folding lid secure storage option, perfect for clean and secure storage needs across various industries. Available in assorted colors, these totes provide versatility and aesthetic appeal to suit different preferences and environments. With their folding lid design, they ensure easy access to stored items while maintaining security. Whether for organising supplies, transporting goods, or storing sensitive materials, these totes offer a reliable solution for businesses seeking clean and secure storage options.
Features and Benefits
• Available in a variety of colours for easy identification and aesthetic organisation
• Items stay secure with folding lid
• Perfect for any and all storage solutions
Typical Applications
• Storing of general office materials
• Easy transportation of materials and items
Attribute | Value |
---|---|
Brand | Exporta |
Colour | Grey |
ECLASS Code | 21100490 |
MFR Part No. | 02-ALC6436/GY.R |
Overall Depth | 365mm |
Overall Height | 600mm |
Overall Width | 400mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 68L |