SKU:
EXG4048786W
MPN:
01-CB1289H3R
£319.00
Ex VAT
£382.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The Exporta heavy duty collapsible pallet box offers a space-saving storage solution ideal for industries requiring robust yet adaptable containers. Available in the following sizes, 1200x800x950mm, 1200x1000x975mm, 1200x1000x980mm, 1200x1000x860mm, and 1200x1000x597mm, each featuring opening doors on one side or end, this pallet box is versatile and convenient. Its collapsible design ensures efficient storage when not in use, saving valuable warehouse space. Whether for shipping, storage, or logistics operations, this pallet box provides durability, convenience, and space optimisation, making it an essential asset for businesses seeking reliable storage solutions.
Features and Benefits
• Efficient and convenient storage solutions featuring a heavy-duty design to secure storage, even for heavy items
Typical Applications
• Shipping
• Workspace storage
• Logistics operations
Attribute | Value |
---|---|
Brand | Exporta |
Colour | Light Grey |
ECLASS Code | 21100490 |
MFR Part No. | 01-CB1289H3R |
Overall Depth | 950mm |
Overall Height | 800mm |
Overall Width | 1200mm |
Product Material | Plastic |
Product Type | Pallet Box |
UNSPSC Code | 56121802 |
Volume | 1L |