£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Packs of three grey covers for Euroboxes O/M.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
ECLASS Code | 21100490 |
MFR Part No. | 12204064 |
Number of Pieces | 3PCE |
Overall Depth | 300mm |
Overall Height | 27mm |
Overall Width | 400mm |
Pack Quantity | 3 |
Product Material | Plastic |
Product Type | Euro Container Lid |
UNSPSC Code | 56121802 |