noscriptMatlock Euro Container, Plastic, Grey, 600x400x320mm 4044240K | Cromwell Tools

Matlock

Euro Container, Plastic, Grey, 600x400x320mm

SKU:

MTL4044240K

MPN:

4044240K

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (30)

    Product Details

    This range of easy wipe clean Euro Boxes are ideal for any circumstance in which hygienic, stackable, plastic containers play an important role in transporting and storing goods. Constructed from a hard wearing plastic that is resistant to both acid and alkaline solutions as well as providing high performance in both cold and heat. Fitted with comfort ergonomic handles and can be used with matching lids (sold separately).


    Features and Benefits
    • Manufactured from durable plastic that is resistant to corrosion as well as general wear and tear
    • Ergonomic grip handles either side for ease of transporting your items
    • Are designed to be stacked to save space and maximise your storage
    • Come in a neutral grey colour to suit any workplace or decor
    • Can be sealed with matching lids to secure your items (sold separately)


    Typical Applications
    • Is suitable for conveyer systems in the transportation and distribution sector as well as more general duty storage uses where stacking boxes are in demand


    Notes
    • No lid available for 800mm boxes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    EAN

    5036140226579

    ECLASS Code

    21100490

    MFR Part No.

    EG 64/32

    Number of Pieces

    1PCE

    Overall Depth

    400mm

    Overall Height

    320mm

    Overall Width

    600mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Euro Container

    UNSPSC Code

    56121802