noscriptMatlock Euro Container with Lid, Black, 600x400x335mm, 68L M719R | Cromwell Tools

Matlock

Euro Container with Lid, Black, 600x400x335mm, 68L

SKU:

MTL4041630K

MPN:

M719R

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (20)

    Product Details

    This Heavy duty range of attached lid euro containers is available in two sizes - 49.5 litre and 68 litre. These can be nested when not in use to save space and then will stack with the lids closed. Available in black (recycled material), blue or red with black lid. All containers feature ergonomic hand grips and can be sealed using security tags (sold separately).


    Features and Benefits
    • Available in a range of colours and sizes to suit your requirements
    • Stacking nature saves space as you can nest them atop one another
    • Ergonomic hand grips allow you to easily transport your goods
    • Can be sealed using security tags (sold separately) to keep your contents safe


    Typical Applications
    • Workshops
    • Offices
    • Warehouses
    • Institutional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Black

    ECLASS Code

    21100490

    MFR Part No.

    M719R

    Number of Pieces

    2PCE

    Overall Depth

    400mm

    Overall Height

    335mm

    Overall Width

    600mm

    Pack Quantity

    1

    Product Type

    Euro Container with Lid

    UNSPSC Code

    56121802

    Volume

    68L