noscriptKaiserkraft Pallet Box, Grey, 800x1200x760mm, 535L 913978 | Cromwell Tools

Kaiserkraft

Pallet Box, Grey, 800x1200x760mm, 535L

SKU:

CTL4058250B

MPN:

913978

£559.00

Ex VAT

£670.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These solid wall pallet boxes are intended for long term dustproof storage of bulky items and are available to suit a range of pallet sizes. They are made of food safe high density polythylene (HDPE) and allow 4-way forklift tine access. They will support a static load of 4500kg allowing stacking up to four high when fully loaded.


    Features and Benefits
    • Each has an optional lid which permits complete dust protection when stacked
    • CTL4058240B and CTL4058242D feature a drop front for easy access
    • Need no racking support for freestanding storage


    Typical Applications
    • Freestanding storage


    Product Specification
    Attribute
    Value

    Brand

    Kaiserkraft

    Colour

    Grey

    ECLASS Code

    21100490

    MFR Part No.

    913978

    Number of Pieces

    1PCE

    Overall Depth

    1200mm

    Overall Height

    760mm

    Overall Width

    800mm

    Pack Quantity

    1

    Product Type

    Pallet Box

    UNSPSC Code

    56121802

    Volume

    535L