noscriptExporta SOLID SIDED BALE ARM CRATE BLUE 600X400X270mm 02-SBC6427 | Cromwell Tools

Exporta

SOLID SIDED BALE ARM CRATE BLUE 600X400X270mm

SKU:

EXG4047025A

MPN:

02-SBC6427

£19.49

Ex VAT

£23.39

Inc VAT

OUT OF STOCK

    Product Details

    The stackable and nestable Exporta Bale Arm Crate offers a versatile storage solution suitable for various industries and applications. With its solid-sided design and multiple size options ranging from 220mm to 420mm in height, this crate provides secure containment for items while ensuring efficient use of storage space. Its stackable and nestable features allow for easy storage when not in use, optimizing warehouse or transportation efficiency. Whether for organizing inventory, transporting goods, or streamlining logistics processes, this crate delivers convenience and practicality to businesses seeking reliable storage solutions.


    Features and Benefits
    • Practicality and convinience for storage requirements
    • Fabricated from durable plastic for extended and versatile usage
    • Optimise your storage solutions


    Typical Applications
    • Organizing inventory
    • Transporting goods
    • Streamlining logistics processes


    Product Specification
    Attribute
    Value

    Brand

    Exporta

    Colour

    Blue

    ECLASS Code

    21100490

    MFR Part No.

    02-SBC6427

    Overall Depth

    270mm

    Overall Height

    600mm

    Overall Width

    400mm

    Product Material

    Plastic

    Product Type

    Storage Box

    UNSPSC Code

    56121802