£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
The stackable and nestable Exporta Bale Arm Crate offers a versatile storage solution suitable for various industries and applications. With its solid-sided design and multiple size options ranging from 220mm to 420mm in height, this crate provides secure containment for items while ensuring efficient use of storage space. Its stackable and nestable features allow for easy storage when not in use, optimizing warehouse or transportation efficiency. Whether for organizing inventory, transporting goods, or streamlining logistics processes, this crate delivers convenience and practicality to businesses seeking reliable storage solutions.
Features and Benefits
• Practicality and convinience for storage requirements
• Fabricated from durable plastic for extended and versatile usage
• Optimise your storage solutions
Typical Applications
• Organizing inventory
• Transporting goods
• Streamlining logistics processes
Attribute | Value |
---|---|
Brand | Exporta |
Colour | Blue |
ECLASS Code | 21100490 |
MFR Part No. | 02-SBC6432 |
Overall Depth | 320mm |
Overall Height | 600mm |
Overall Width | 400mm |
Product Material | Plastic |
Product Type | Storage Box |
UNSPSC Code | 56121802 |