£144.00
Ex VAT
£172.80
Inc VAT
5 Variations Available
Product Details
Product Specification
These solid wall pallet boxes are intended for long term dustproof storage of bulky items and are available to suit a range of pallet sizes. They are made of food safe high density polythylene (HDPE) and allow 4-way forklift tine access. They will support a static load of 4500kg allowing stacking up to four high when fully loaded.
Features and Benefits
• Each has an optional lid which permits complete dust protection when stacked
• CTL4058240B and CTL4058242D feature a drop front for easy access
• Need no racking support for freestanding storage
Typical Applications
• Freestanding storage
Attribute | Value |
---|---|
Brand | Kaiserkraft |
Colour | Grey |
ECLASS Code | 21100490 |
MFR Part No. | 913990 |
Number of Pieces | 1PCE |
Overall Depth | 1200mm |
Overall Height | 760mm |
Overall Width | 800mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box Lid |
UNSPSC Code | 56121802 |