SKU:
RUP8000232H
MPN:
RUP63346
£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
A great storage solution, these multi-coloured or blue storage towers are perfect for storing a multitude of items. The main unit contains removable and interchangeable drawers, each with a capacity of 7 litres and manufactured in transparent plastic. Supplied with removable castors for ease of use.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Assorted |
EAN | 5060231633465 |
ECLASS Code | 21100490 |
MFR Part No. | RUP63346 |
Number of Pieces | 8PCE |
Overall Depth | 420mm |
Overall Height | 925mm |
Overall Width | 300mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box Tower |
UNSPSC Code | 56121802 |
Volume | 56L |