SKU:
RUP8000233J
MPN:
RUP63357
£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
This unit comes complete with the following drawers included:
1 x 7 litre Really Useful Drawer
1 x 12 litre Really Useful Drawer
1 x 25 litre Really Useful Drawer
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060231633571 |
ECLASS Code | 21100490 |
MFR Part No. | RUP63357 |
Number of Pieces | 4PCE |
Overall Depth | 420mm |
Overall Height | 690mm |
Overall Width | 300mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box Tower |
UNSPSC Code | 56121802 |
Volume | 44L |