noscriptWhitefurze Storage Box with Lid, Clear, 130x90x50mm, 0.3L S20D003 | Cromwell Tools

Whitefurze

Storage Box with Lid, Clear, 130x90x50mm, 0.3L

SKU:

CTL4040702G

MPN:

S20D003

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    These stackable boxes are ideal for long-term storage in the office, home, garage or warehouse.


    Features and Benefits
    • Tough and durable with reinforced corners for durability
    • Separate lids with strong, clip-lock handles to hold the lid shut
    • Made from impact-resistant polypropylene
    • Available in a range of different capacities and sizes to suit requirements


    Typical Applications
    • Office
    • Home
    • Garage
    • Warehouse


    Product Specification
    Attribute
    Value

    Brand

    Whitefurze

    Colour

    Clear

    ECLASS Code

    21100490

    MFR Part No.

    S20D003

    Number of Pieces

    2PCE

    Overall Depth

    90mm

    Overall Height

    50mm

    Overall Width

    130mm

    Pack Quantity

    1

    Product Material

    Polypropylene

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    0.3L