£3.99
Ex VAT
£4.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Ultra-durable, transparent polypropylene storage boxes that can be used in the home, garage, shed or office.
Features and Benefits
• All sizes can be either nested or stacked for storage convenience
• Highly durable, resistant to cracks or splitting under normal conditions
• Transparent for easy storage identification
Notes
• Available in a wide range of sizes
Attribute | Value |
---|---|
Brand | Whitefurze |
Colour | Clear |
EAN | 5016447004261 |
ECLASS Code | 21100490 |
MFR Part No. | S0940MDL0 |
Number of Pieces | 2PCE |
Overall Depth | 170mm |
Overall Height | 170mm |
Overall Width | 400mm |
Pack Quantity | 1 |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 15L |