Whitefurze

Storage Box with Lid, Clear, 450x260x370mm, 32L

SKU:

CTL4048206G

MPN:

S0945MDLX

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    Ultra-durable, transparent polypropylene storage boxes that can be used in the home, garage, shed or office.


    Features and Benefits
    • All sizes can be either nested or stacked for storage convenience
    • Highly durable, resistant to cracks or splitting under normal conditions
    • Transparent for easy storage identification


    Notes
    • Available in a wide range of sizes


    Product Specification
    Attribute
    Value

    Brand

    Whitefurze

    Colour

    Clear

    EAN

    5016447004179

    ECLASS Code

    21100490

    MFR Part No.

    S0945MDL0

    Number of Pieces

    2PCE

    Overall Depth

    260mm

    Overall Height

    370mm

    Overall Width

    450mm

    Pack Quantity

    1

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    32L