noscriptWhitefurze Storage Box with Lid, Clear, 490x440x320mm, 48L S20W480 | Cromwell Tools

Whitefurze

Storage Box with Lid, Clear, 490x440x320mm, 48L

SKU:

CTL4040718V

MPN:

S20W480

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (37)

    Product Details

    These stackable boxes are ideal for long-term storage in the office, home, garage or warehouse.


    Features and Benefits
    • Tough and durable with reinforced corners for durability
    • Separate lids with strong, clip-lock handles to hold the lid shut
    • Made from impact-resistant polypropylene
    • Available in a range of different capacities and sizes to suit requirements


    Typical Applications
    • Office
    • Home
    • Garage
    • Warehouse


    Product Specification
    Attribute
    Value

    Brand

    Whitefurze

    Colour

    Clear

    EAN

    5016447016028

    ECLASS Code

    21100490

    MFR Part No.

    S20W480

    Number of Pieces

    2PCE

    Overall Depth

    440mm

    Overall Height

    320mm

    Overall Width

    490mm

    Pack Quantity

    1

    Product Material

    Polypropylene

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    48L