SKU:
RUP8000110K
MPN:
RUP80468
£56.99
Ex VAT
£68.39
Inc VAT
4 Variations Available
Product Details
Product Specification
This range has the same strength and quality as the standard range of boxes but made from 100% recycled plastic.
35ltr
Dimensions (W x D x H): 480 x 390 x 310mm.
42ltr
Dimensions (W x D x H): 520 x 440 x 310mm.
64ltr
Dimensions (W x D x H): 710 x 440 x 200mm.
84ltr
Dimensions (W x D x H): 710 x 440 x 380mm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Black |
EAN | 5060024804683 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80468 |
Number of Pieces | 2PCE |
Overall Depth | 440mm |
Overall Height | 380mm |
Overall Width | 710mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 84L |