noscriptReally Useful Products Storage Box with Lid, Plastic, Clear, 395x255x155mm, 9L RUP80173 | Cromwell Tools

Really Useful Products

Storage Box with Lid, Plastic, Clear, 395x255x155mm, 9L

SKU:

RUP8000020K

MPN:

RUP80173

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (41)

    Product Details

    Transparent stacking plastic storage boxes, strong enough to support an adult's weight and light enough to transport easily. Ideal for office media, the transparency allows for ease of content's identification. No holes in carrying handles preventing dust, moisture and rodent entry. Positively stacks with or without lids, for rigidity and safe archiving.


    9ltr box, will hold 40 CDs or 20 DVDs or A4 paper. Other uses include men's shoes,
    dress patterns.


    Weight: 900g.
    Dimensions (L x W x D):
    External: 395 x 255 x 155mm.
    Internal: 335 x 210 x 140mm.


    Priced per box
    Contents not included.


    Product Specification
    Attribute
    Value

    Brand

    Really Useful Products

    Colour

    Clear

    ECLASS Code

    21100490

    MFR Part No.

    RUP80173

    Number of Pieces

    2PCE

    Overall Depth

    255mm

    Overall Height

    155mm

    Overall Width

    395mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    9L