SKU:
RUP8000227C
MPN:
RUP80044
£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Strong polypropylene stackable storage boxes with lids and handles, strong enough to take a persons weight.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060024800449 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80044 |
Number of Pieces | 2PCE |
Overall Depth | 255mm |
Overall Height | 80mm |
Overall Width | 395mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 4L |