SKU:
RUP8000226B
MPN:
RUP63118
£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Really Useful Sorting Box ideal for office sundries, art, craft, educational or warehouse use.Each 21 litre box has a secure lid, two removable trays, one six compartment and one twelve compartment.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060231633359 |
ECLASS Code | 21100490 |
MFR Part No. | RUP63118 |
Number of Pieces | 2PCE |
Overall Depth | 350mm |
Overall Height | 200mm |
Overall Width | 450mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 21L |