SKU:
RUP8000231G
MPN:
RUP80501
£15.99
Ex VAT
£19.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Strong polypropylene stackable storage boxes with lids and handles, strong enough to take a persons weight.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060024805017 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80501 |
Number of Pieces | 2PCE |
Overall Depth | 270mm |
Overall Height | 150mm |
Overall Width | 465mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 12L |