£22.99
Ex VAT
£27.59
Inc VAT
15 Variations Available
Product Details
Product Specification
These heavy duty, stackable boxes provide a tough and durable storage solution for the office, home or warehouse. The base and corners are reinforced for extra strength and durability, making them ideal for long term storage. The storage box can be stacked with or without the included lid for versatile use. The lid also includes location guides for non-slip, secure stacking. The box also contains handles, which clip the lid in place and make transportation easier.
Attribute | Value |
---|---|
Brand | Store-Stack |
Colour | Clear |
EAN | 5030037110880 |
ECLASS Code | 21100490 |
MFR Part No. | RB11088 |
Number of Pieces | 2PCE |
Overall Depth | 300mm |
Overall Height | 290mm |
Overall Width | 470mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 26L |