Store-Stack

Storage Box with Lid, Plastic, Clear, 480x380x190mm, 24L

SKU:

CTL8000025G

MPN:

RB11087

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These heavy duty, stackable boxes provide a tough and durable storage solution for the office, home or warehouse. The base and corners are reinforced for extra strength and durability, making them ideal for long term storage. The storage box can be stacked with or without the included lid for versatile use. The lid also includes location guides for non-slip, secure stacking. The box also contains handles, which clip the lid in place and make transportation easier.


    Product Specification
    Attribute
    Value

    Brand

    Store-Stack

    Colour

    Clear

    EAN

    5030037110873

    ECLASS Code

    21100490

    MFR Part No.

    RB11087

    Number of Pieces

    2PCE

    Overall Depth

    380mm

    Overall Height

    190mm

    Overall Width

    480mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    24L