SKU:
RUP8000030K
MPN:
RUP80155
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Transparent stacking plastic storage boxes, strong enough to support an adult's weight and light enough to transport easily. Ideal for office media, the transparency allows for ease of content's identification. No holes in carrying handles preventing dust, moisture and rodent entry. Positively stacks with or without lids, for rigidity and safe archiving.
18ltr multimedia box, will hold 93 CDs or 44 DVDs. Other uses include knitting box, electrical DIY equipment.
Weight: 1.3kg.
Dimensions (L x W x D):
External: 480 x 390 x 200mm.
Internal: 380 x 310 x 170mm.
Priced per box
Contents not included.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060024801552 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80155 |
Number of Pieces | 2PCE |
Overall Depth | 390mm |
Overall Height | 200mm |
Overall Width | 480mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 18L |