SKU:
RUP8000228D
MPN:
RUP80117
£30.49
Ex VAT
£36.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Strong polypropylene stackable storage boxes with lids and handles, strong enough to take a persons weight.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060024801170 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80117 |
Number of Pieces | 2PCE |
Overall Depth | 440mm |
Overall Height | 310mm |
Overall Width | 520mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 42L |