SKU:
RUP8000060K
MPN:
RUP80080
£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Transparent stacking plastic storage boxes, strong enough to support an adult's weight and light enough to transport easily. Ideal for office media, the transparency allows for ease of content's identification. No holes in carrying handles preventing dust, moisture and rodent entry. Positively stacks with or without lids, for rigidity and safe archiving.
84ltr box, extra large capacity for cost effective storage. Other uses include clothes, blankets, overalls, dust sheets, wellies.
Weight: 3.3kg.
Dimensions (L x W x D):
Internal: 605 x 370 x 355mm.
Priced per box
Contents not included.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060024800807 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80080 |
Number of Pieces | 2PCE |
Overall Depth | 370mm |
Overall Height | 355mm |
Overall Width | 605mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 84L |