SKU:
RUP8000234K
MPN:
RUP63474
£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Really Useful 70Litre Box Clear
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060231634745 |
ECLASS Code | 21100490 |
MFR Part No. | RUP63474 |
Number of Pieces | 2PCE |
Overall Depth | 650mm |
Overall Height | 225mm |
Overall Width | 810mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 70L |