£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
This polypropylene strapping kit is complete with banding coil, strapping seals, strapping tensioner and a sealing tool to ensure you have everything required to begin packing immediately.
Features and Benefits
• Comprehensive kit with everything required to begin working
• Suited for industrial, repetitive use
Contents
• 1 x Static Dispenser
• 1 x 12mm Tensioner
• 1 x 12mm Sealer
• 1 x 12mm x 1500m Polypropylene Banding Coil
• 500 x 12mm Banding Seals
Typical Applications
• Suited for packing heavy duty goods
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 20420207 |
MFR Part No. | PPSK8 |
Number of Pieces | 5PCE |
Product Type | Strapping & Sealing Kit |
Strap Material | Polypropylene |
UNSPSC Code | 24102204 |