£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
This Heavy-Duty Mill Wound Steel Strapping Dispenser is a robust, mobile tool for handling mill wound steel strapping. It includes a large-capacity storage bin for seals and tools, a strap guide for easy use, and large-diameter wheels for smooth movement over uneven surfaces. This dispenser is designed for strapping with 406mm cores and 150mm wide cardboard cores, offering both durability and convenience.
Features and Benefits
• Large diameter wheels allow for easy movement over uneven surfaces
• Integral large-capacity storage bin for seals and tools
• Strap guide keeps the strap end in a convenient position for easy access
• Durable construction suitable for heavy-duty use with mill-wound steel strapping
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785203929 |
ECLASS Code | 20420207 |
MFR Part No. | HDMW60 |
Product Type | Strapping Dispenser |
Strap Material | Steel |
UNSPSC Code | 24102204 |