£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
This Mobile Dispenser for corded polyester strapping is a convenient floor-standing unit designed for efficient strapping operations, featuring a built-in plastic seal tote for added convenience and easy access. Suitable for strapping on a 76mm x 140mm wide cardboard core, this dispenser ensures smooth, hassle-free strapping mobility.
Features and Benefits
• Mobile for easy strapping on the go
• Includes plastic seal tote for added convenience
• Robust floor-standing design ensures stability
Notes
• Strapping reel and seals are not included
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785203912 |
ECLASS Code | 20420207 |
MFR Part No. | CSM20 |
Product Type | Mobile Strapping Dispenser |
Strap Material | Polyester |
UNSPSC Code | 24102204 |