£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
A heavy duty mobile steel strapping dispenser trolley designed for use with ribbon wound strapping.
Features and Benefits
• The mechanism works both ways so the wound steel strapping can be both dispensed and retrieved back onto the reel after use
• Easy to move and reposition when necessary
• Strapping not included
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055785203882 |
ECLASS Code | 20420207 |
MFR Part No. | SD32 |
Number of Pieces | 1PCE |
Product Type | Mobile Strapping Dispenser |
Strap Material | Steel |
Strapping Size | up to 32mm |
To Suit | Steel Strapping |
UNSPSC Code | 24102204 |